Volumetric Recessed Fixture, 4', 2-Lamp, T8, 32W, 120-277V

Item #: 228960
Cat #: STE24-232G-MPO-EU
UPC: 078531017385
Sign In or Register to view pricing and more.
Documents & Guides
Stratus STE24 Series Volumetric Recessed Fixture, 2 Lamp, T8, 32 Watt, 120-277 Volt, Length: 48 inch

Overview

Stratus STE24 Series Volumetric Recessed Fixture, 2 Lamp, T8, 32 Watt, 120-277 Volt, Length: 48 inch
Also known as: 078531017385, STE24-232G-MPO-EU

Specifications

Type: 2-Lamp
Wattage: 32
Length: 4 ft, 48 in
Volts AC Range: 208, 240, 120
Standards: California Proposition 65
Light Technology: Fluorescent
Type: 2-Lamp
Length: 4 ft, 48 in
Standards: California Proposition 65
Wattage: 32
Volts AC Range: 208, 240, 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)