Volumetric Recessed Fixture, 4', 3-Lamp, T8, 32W, 120/277V
Item #:
84588
Cat #:
2AVG332MDRMVOLT1/3GEB10IS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Volumetric Recessed Fixture, 4 foot, 3-Lamp, T8, 32 Watt, 120/277 Volt, Metal Diffuser Round Holes, Electronic Instant Start
Overview
Volumetric Recessed Fixture, 4 foot, 3-Lamp, T8, 32 Watt, 120/277 Volt, Metal Diffuser Round Holes, Electronic Instant Start
Also known as: 2AVG332MDRMVOLT1/3GEB10IS
Specifications
Wattage: | 32 |
Type: | Troffer |
Color: | White |
Material: | Steel |
Light Technology: | Fluorescent |
Wattage: | 32 |
Color: | White |
Light Technology: | Fluorescent |
Type: | Troffer |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)