LED Guide Light

Item #: 1279272
Cat #: NTLFULLW
UPC: 785007127614
Sign In or Register to view pricing and more.
Documents & Guides
LED Guide Light, Decora, 120V, Color: White, Optional Louver included

Overview

LED Guide Light, Decora, 120V, Color: White, Optional Louver included
Also known as: 785007127614, NTLFULLW

Specifications

Volts AC: 120
Color: White
Light Technology: LED
Volts AC: 120
Light Technology: LED
Color: White

Customer Reviews

No reviews for this product
(0)