13W Step Light, Fluorescent

Item #: 384534
Cat #: SL1F13DTT
UPC: 784231106501
Sign In or Register to view pricing and more.
Documents & Guides
Step Light, Damp Location, 13W Fluorescent, IC/Non-IC, Recessed Housing Rated IC or Non-IC For New Construction Applications, For Indoor Use Only, Color: White

Overview

Step Light, Damp Location, 13W Fluorescent, IC/Non-IC, Recessed Housing Rated IC or Non-IC For New Construction Applications, For Indoor Use Only, Color: White
Also known as: 784231106501, SL1F13DTT, Stairwell Fixture

Specifications

Wattage: 13
Type: Step Light, Housing
Volts AC: 120
Color: White
Material: Steel
Light Technology: Fluorescent
Wattage: 13
Volts AC: 120
Material: Steel
Type: Step Light, Housing
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)