2 Light Clear Prismatic Glass Bath Vanity Light, Brushed Nickel
Item #:
86734
Cat #:
P3288-09
UPC:
785247117581
Sign In or Register to view pricing and more.
Documents & Guides
Two Light Clear Prismatic Glass Traditional Bath Vanity Light, 11.75 Inch x 8.375 Inch 8.25 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Overview
Two Light Clear Prismatic Glass Traditional Bath Vanity Light, 11.75 Inch x 8.375 Inch 8.25 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Fluted Glass 2-light bath fixture in a Brushed Nickel finish. Classic metallic fixture is paired with sparkling clear prismatic glass. Timeless in its vintage appeal, this light is stylish for both new and restored homes.
Also known as: 785247117581, P3288-09
Specifications
Type: | 2-Light |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Diameter: | 11 3/4 in |
Color: | Brushed Nickel |
Standards: | California Proposition 65 |
Type: | 2-Light |
Wattage: | 100 |
Color: | Brushed Nickel |
Base: | Medium Screw (E26) |
Diameter: | 11 3/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)