LED Round Flush Mount Ceiling Fixture, 14W, 1000 Lumens, 100 - 277V AC
Item #:
1099953
Cat #:
54436241
UPC:
849489001241
Sign In or Register to view pricing and more.
Documents & Guides
LED Round Flush Mount Ceiling Fixture, 12 Inch Diameter, 14 Watt, 1000 Lumens, 100 - 277 Volt AC, Non-Dimmable. Designed to be Used Anywhere a Standard Incandescent Fixture is Used, Typically Used in Bedrooms, Hallways, Kitchens, Living Rooms and Recreational Rooms.
Overview
LED Round Flush Mount Ceiling Fixture, 12 Inch Diameter, 14 Watt, 1000 Lumens, 100 - 277 Volt AC, Non-Dimmable. Designed to be Used Anywhere a Standard Incandescent Fixture is Used, Typically Used in Bedrooms, Hallways, Kitchens, Living Rooms and Recreational Rooms.
With outstanding versatility, our Strip Lights are perfect for both residential and industrial uses. Some models include a patent pending linking feature, allowing up to 300 total watts to be connected via the included linking cable or end-to-end connector. Whether individual or linked, standard or high lumen output, plug-in or direct wire, 120V or multi-volt, surface mounted or suspended, these slim fi xtures provide the right amount of light where it is needed
Also known as: 849489001241, 54436241
Specifications
Diameter: | 12 in |
Wattage: | 22 |
Diameter: | 12 in |
Wattage: | 22 |
Customer Reviews
No reviews for this product
(0)