LED Flushmount, 22 Watt, 1700 Lumen, 4000K, 120-277V
Item #:
1099955
Cat #:
54437241
UPC:
849489001265
Sign In or Register to view pricing and more.
Documents & Guides
LED Flushmount Fixture, 22 Watt, 1700 Lumen, 4000K, 120-277 Volt, Part #FM-16-22-840-MV-N-B
Overview
LED Flushmount Fixture, 22 Watt, 1700 Lumen, 4000K, 120-277 Volt, Part #FM-16-22-840-MV-N-B
Also known as: 849489001265, 54437241
Specifications
Color Temperature: | 4000 (Cool White) |
Diameter: | 16 in |
Type: | Ceiling Fixture |
Light Technology: | LED |
Dimmable: | No |
Color Temperature: | 4000 (Cool White) |
Type: | Ceiling Fixture |
Dimmable: | No |
Diameter: | 16 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)