LED Spin Light, 7", 11.5 Watt, 830 Lumen, 4000K, 120V

Item #: 766544
Cat #: 54606242
UPC: 836607008961
Sign In or Register to view pricing and more.
Documents & Guides
LED Spin Light, Round Flush Mount, 7 Inch, 11.5 Watt, 830 Lumen, 4000K, 120V, Non-Dimmable, UL/cUL- Damp Locations

Overview

LED Spin Light, Round Flush Mount, 7 Inch, 11.5 Watt, 830 Lumen, 4000K, 120V, Non-Dimmable, UL/cUL- Damp Locations
Also known as: 836607008961, 54606242

Specifications

Diameter: 7 in
Color Temperature: 4000 (Cool White)
Type: Ceiling Fixture
Light Technology: LED
Dimmable: No
Diameter: 7 in
Type: Ceiling Fixture
Dimmable: No
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)