10W LED Flush Mount Ceiling Fixture

Item #: 827361
Cat #: 87610WTWT
UPC: 783209115941
Sign In or Register to view pricing and more.
Documents & Guides
Diverse LED Flush Mount, 10 Watt, 3000K, 700 Lumen, 120 Volt, Dimmable

Overview

Diverse LED Flush Mount, 10 Watt, 3000K, 700 Lumen, 120 Volt, Dimmable
Also known as: 783209115941, 87610WTWT

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Color: White
Type: Ceiling Fixture
Length: 6.500 in
Material: Die Cast Aluminum
Wattage: 10
Color: White
Length: 6.500 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)