This product has been discontinued.
Chandelier, 5 Light, 100W, Antique Bronze
Item #:
333187
Cat #:
P4478-20
UPC:
785247152414
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 5 Light, 100 Watt, Antique Bronze, Width: 22 in, Medium Screw
Overview
Chandelier, 5 Light, 100 Watt, Antique Bronze, Width: 22 in, Medium Screw
Also known as: 785247152414, P4478-20
Specifications
Color: | Antique Bronze |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Diameter: | 22 in |
Type: | Chandelier |
Color: | Antique Bronze |
Wattage: | 100 |
Type: | Chandelier |
Base: | Medium Screw (E26) |
Diameter: | 22 in |
Customer Reviews
No reviews for this product
(0)