2 Light Pendant/Semi Flush, Brushed Nickel

Item #: 817269
Cat #: 43641NI
UPC: 783927443807
Sign In or Register to view pricing and more.
Documents & Guides
2 Light Pendant/Semi Flush, Brushed Nickel, 100 Watt, Incandescent, 120 Volt, Satin Etched Glass, Jolie Collection

Overview

2 Light Pendant/Semi Flush, Brushed Nickel, 100 Watt, Incandescent, 120 Volt, Satin Etched Glass, Jolie Collection
Enjoy the splendor of this Brushed Nickel 2 light convertible pendant/ semi flush ceiling light from the refreshing Jolie Collection. The clean lines are beautifully accented by satin etched glass. Jolie is the perfect transitional style for a variety of homes.
Also known as: 783927443807, 43641NI

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Wattage: 100
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)