2 Light 12" Flush Mount, Brushed Nickel

Item #: 611511
Cat #: P3693-09
UPC: 785247178933
Sign In or Register to view pricing and more.
Two Light Flush Mount Fixture, 12 Inch x 5.375 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Overview

Two Light Flush Mount Fixture, 12 Inch x 5.375 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Invite the beauty of light into your home with this Brushed Nickel two-light flush mount. Invite provides a welcoming silhouette in any home. Unique translucent sheer Mylar shades encompass an inner glass globe. The rich, layering effect creates a dreamy look that is both elegant and modern. Offered as a complete collection, the Invite styling can be carried throughout your home or as a focal style in a special room.
Also known as: 785247178933, P3693-09

Specifications

Base: Medium Screw (E26)
Diameter: 12 in
Color: Brushed Nickel
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 12 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)