Close to Ceiling Light, 1-Light, 60W, White

Item #: 180172
Cat #: 5366-15
UPC: 785652536656
Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 6 inch, Finish: White

Overview

Close to Ceiling Light, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 6 inch, Finish: White
Also known as: 785652536656, 5366-15

Specifications

Type: 1-Light, Close To Ceiling, Ceiling Fixture
Base: Medium Screw (E26)
Color: White
Wattage: 60
Diameter: 6 in
Type: 1-Light, Close To Ceiling, Ceiling Fixture
Color: White
Diameter: 6 in
Base: Medium Screw (E26)
Wattage: 60

Customer Reviews

No reviews for this product
(0)