Two Light Fixture

Item #: 270042
Cat #: V7732-33
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, Size: 13"W x 5-1/2"H, Material: Brushed Nickel & Alabaster Glass Shade

Overview

Ceiling Light, Size: 13"W x 5-1/2"H, Material: Brushed Nickel & Alabaster Glass Shade
Also known as: V7732-33

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 13 in
Wattage: 60
Type: Close To Ceiling
Base: Medium Screw (E26)
Diameter: 13 in
Type: Close To Ceiling
Color: Brushed Nickel
Wattage: 60

Customer Reviews

No reviews for this product
(0)