1-Light Mini-Pendant, 100W, A19, 120V, Brushed Nickel Finish

Item #: 1001441
Cat #: 6124501-962
UPC: 785652111020
Sign In or Register to view pricing and more.
Documents & Guides
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, Safety Listed for Damp Location

Overview

One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, Safety Listed for Damp Location
Also known as: 785652111020, 6124501-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Diameter: 5 1/8 in
Color: Brushed Nickel
Material: Steel
Type: Mini Pendant
Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Type: Mini Pendant
Wattage: 100
Diameter: 5 1/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)