1-Light Mini-Pendant, 100W, A19, 120V, Brushed Nickel Finish

Item #: 743386
Cat #: 61316-965
UPC: 785652216312
Sign In or Register to view pricing and more.
Documents & Guides
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Antique Brushed Nickel Finish, Etched White Alabaster Glass, Safety Listed for Dry Location

Overview

One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Antique Brushed Nickel Finish, Etched White Alabaster Glass, Safety Listed for Dry Location
Also known as: 785652216312, 61316-965

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Antique Brushed Nickel
Diameter: 5 in
Material: Steel
Type: Mini Pendant
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 5 in
Type: Mini Pendant
Wattage: 100
Color: Antique Brushed Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)