Mini-Pendant, 1-Light, 40W, Brushed Nickel

Item #: 542303
Cat #: 800PND1NXZ
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Mini-Pendant, 1-Light, 40 Watt, Base: Looped-Pin (G9), Width/Diameter: 4 inch, Finish: Bronze, Family: Onyx

Overview

Mini-Pendant, 1-Light, 40 Watt, Base: Looped-Pin (G9), Width/Diameter: 4 inch, Finish: Bronze, Family: Onyx
Also known as: 800PND1NXZ

Specifications

Type: 1-Light, Mini-Pendant
Wattage: 40
Diameter: 4 in
Color: Bronze
Base: 2-Pin Looped (G9)
Type: 1-Light, Mini-Pendant
Diameter: 4 in
Base: 2-Pin Looped (G9)
Wattage: 40
Color: Bronze

Customer Reviews

No reviews for this product
(0)