LED Track Light, 10 Watt, 695 Lumen, 120V, 3500K, White

Item #: 1353627
Cat #: R600L-G2-35K-80CRI-PDIM-FL-WH
UPC: 661209611710
Sign In or Register to view pricing and more.
Documents & Guides
LED Track Light, 10 Watt, 695 Lumen, 120 Volt, 3500K, Flood, White

Overview

LED Track Light, 10 Watt, 695 Lumen, 120 Volt, 3500K, Flood, White
Also known as: 661209611710, R600L-G2-35K-80CRI-PDIM-FL-WH

Specifications

Wattage: 10
Volts AC: 120
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Wattage: 10
Color: White
Light Technology: LED
Volts AC: 120
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)