3 LT R30 Straight Cylinder Track Head Kit, White

Item #: 1113596
Cat #: TK318
UPC: 045923433184
Sign In or Register to view pricing and more.
Documents & Guides
3 Light - R30 - Straight Cylinder Track Kit - 4 foot Track - White

Overview

3 Light - R30 - Straight Cylinder Track Kit - 4 foot Track - White
Satco's TK318 75-watt R30 straight cylinder track light is the ideal lighting solution for task lighting. The adjustable track heads swivel, turn and slide for maximum versatility, allowing you to highlight exactly where illumination is needed. Suitable applications include kitchens, dens, game rooms, and living rooms. Wherever you need additional lighting, the choice is yours.
Also known as: 045923433184, TK318

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Material: Glass, Metal
Color: White
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Light Technology: Incandescent
Wattage: 75
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)