24" Undercabinet Fixture

Item #: 280615
Cat #: UC817120SWRM6
UPC: 784231183663
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Fixture, 24", Single Lamp T8, 17W, 120V, Electronic Ballast, Rocker Switch Installed ***Lamp Not Included***

Overview

Undercabinet Fixture, 24", Single Lamp T8, 17W, 120V, Electronic Ballast, Rocker Switch Installed ***Lamp Not Included***
Also known as: 784231183663, UC817120SWRM6

Specifications

Type: Undercabinet Light
Volts AC: 120
Wattage: 17
Length: 2 ft
Color: White
Material: Aluminum
Type: Undercabinet Light
Wattage: 17
Color: White
Volts AC: 120
Length: 2 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)