ADORNE 27IN MODULAR TRACK TITANIUM

Item #: 610976
Cat #: APMT27TM2
UPC: 786776178586
Sign In or Register to view pricing and more.
Documents & Guides
Perfect for eliminating countertop clutter and creating a more functional kitchen counter space. An under-cabinet base that allows you to add or change out modules with ease.The Modular Track comes in three different lengths that plug together end-to-end, allowing you to create an under-cabinet system custom-designed for your kitchen.Powered by one of our Control Boxes, the 27" Modular Track includes one blank module, two outlet modules and can support up to threee Linear LED Lights. Module options include standard and USB outlets, our digital music kit and smart device cradles to eliminate countertop clutter. Tamper-resistant outlets feature patented shutter-system, keeping children safe by preventing them from pushing small objects into the outlets.Features a sleek, titanium finish.-HGTV, HGTV Smart Home, HGTV Smart Home Giveaway and their associated logos are trademarks of Scripps Network, LLC. Used with permission, all rights reserved.

Overview

Perfect for eliminating countertop clutter and creating a more functional kitchen counter space. An under-cabinet base that allows you to add or change out modules with ease.The Modular Track comes in three different lengths that plug together end-to-end, allowing you to create an under-cabinet system custom-designed for your kitchen.Powered by one of our Control Boxes, the 27" Modular Track includes one blank module, two outlet modules and can support up to threee Linear LED Lights. Module options include standard and USB outlets, our digital music kit and smart device cradles to eliminate countertop clutter. Tamper-resistant outlets feature patented shutter-system, keeping children safe by preventing them from pushing small objects into the outlets.Features a sleek, titanium finish.-HGTV, HGTV Smart Home, HGTV Smart Home Giveaway and their associated logos are trademarks of Scripps Network, LLC. Used with permission, all rights reserved.
Also known as: 786776178586, APMT27TM2

Specifications

Type: Module, Light
Volts AC: 120
Amps: 15
Length: 27 in
Type: Module, Light
Amps: 15
Volts AC: 120
Length: 27 in

Customer Reviews

No reviews for this product
(0)