40W A19 VS CLEAR 130V E26

Item #: 974017
Cat #: 76016
UPC: 807154760169
Sign In or Register to view pricing and more.
Documents & Guides
40W A19 VS CLEAR 130V E26 HALCO

Overview

40W A19 VS CLEAR 130V E26 HALCO
Also known as: 807154760169, 76016

Specifications

Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Wattage: 40
Type: Incandescent
Lumens: 320
Color Rendering Index (CRI): 99
Wattage: 40
Lumens: 320
Base: Medium Screw (E26)
Type: Incandescent

Customer Reviews

No reviews for this product
(0)