Indoor Accent Lighting Fixtures

54 Found
Juno Lighting

2 LT RECESSED

Item #: 217160
CAT #: DC20-2H-120-NT-BL-L/BH
UPC: 633044009946
Sign In or Register to view pricing and more.
Satco

40IN BLK ACCENT LITE

Item #: 478205
CAT #: S71-014
UPC:
Sign In or Register to view pricing and more.
Satco

20IN BLK ACCENT LITE

Item #: 342948
CAT #: S71-006
UPC: 045923710063
Sign In or Register to view pricing and more.
Juno Lighting

4100K 11-1/2 IN LED

Item #: 130717
CAT #: DL112-4-C
UPC: 661209269201
Sign In or Register to view pricing and more.
Juno Lighting

1X2, 24W T-5

Item #: 223892
CAT #: 25R91-24E-SA
UPC: 633044295110
Sign In or Register to view pricing and more.
Juno Lighting

LED 12" 5000K FRST/LENS

Item #: 518736
CAT #: DL112-5-F
UPC: 661209273826
Sign In or Register to view pricing and more.
Juno Lighting

LED 6" 5000K FRST/LENS

Item #: 518735
CAT #: DL106-5-F
UPC: 661209273819
Sign In or Register to view pricing and more.
Satco

10IN BLK ACCENT LITE

Item #: 301949
CAT #: S71-002
UPC: 045923710025
Sign In or Register to view pricing and more.
SYLVANIA

SYL LSX/DSP/24V/840/42/1PK JEWELRY

Item #: 676391
CAT #: LSX/DSP/24V/840/42/1PK
UPC: 046135709791
Sign In or Register to view pricing and more.
SYLVANIA

SYL LSX/DSP/L/24V/840/12 LEDSTIXX

Item #: 676372
CAT #: LSX/DSP/L/24V/840/12
UPC: 046135709586
Sign In or Register to view pricing and more.
SYLVANIA

SYL LSX/DSP/L/24V/840/30-/1PK 30IN

Item #: 676397
CAT #: LSX/DSP/L/24V/840/30-/1PK
UPC: 046135709852
Sign In or Register to view pricing and more.
SYLVANIA

SYL LSX/DSP/M/24V/835/18 LEDSTIXX

Item #: 666525
CAT #: LSX/DSP/M/24V/835/18
UPC: 046135715754
Sign In or Register to view pricing and more.
SYLVANIA

SYL LSX/DSP/L/24V/840/30 LEDSTIXX

Item #: 676376
CAT #: LSX/DSP/L/24V/840/30
UPC: 046135709616
Sign In or Register to view pricing and more.
SYLVANIA

SYL LSX/DSP/24V/840/24/1PK JEWELRY

Item #: 676386
CAT #: LSX/DSP/24V/840/24/1PK
UPC: 046135709760
Sign In or Register to view pricing and more.
SYLVANIA

LINEAR T8 LED FIXTURE

Item #: 387503
CAT #: LSX/DSP/M/24V/840/18-/1PK
UPC: 046135709913
Sign In or Register to view pricing and more.
SYLVANIA

LEDSTIXX FOR

Item #: 573792
CAT #: LSX/DSP/24V/840/18
UPC: 046135706257
Sign In or Register to view pricing and more.
Juno Lighting

2 LT RECESSED

JUN DC202-NT-BL 2 LT RECESSED
Item #: 217160
CAT #: DC20-2H-120-NT-BL-L/BH
UPC: 633044009946
Sign In or Register to view pricing and more.
Satco

40IN BLK ACCENT LITE

SATCO S71-014 40" Accent Light with a Black Finish. View product specifications for SATCO S71-014 40" Accent Light with a Black Finish at www.satco.com.
Item #: 478205
CAT #: S71-014
UPC:
Sign In or Register to view pricing and more.
Satco

20IN BLK ACCENT LITE

SAT S71-006 20IN BLK ACCENT LITE
Item #: 342948
CAT #: S71-006
UPC: 045923710063
Sign In or Register to view pricing and more.
Juno Lighting

4100K 11-1/2 IN LED

JUN DL112-4-C 4100K 11-1/2 IN LED
Item #: 130717
CAT #: DL112-4-C
UPC: 661209269201
Sign In or Register to view pricing and more.
Juno Lighting

1X2, 24W T-5

JUN 25R91-24E-SA 1X2, 24W T-5
Item #: 223892
CAT #: 25R91-24E-SA
UPC: 633044295110
Sign In or Register to view pricing and more.
Juno Lighting

LED 12" 5000K FRST/LENS

DanaLite 6in DL106 or 12in DL112, Ultra-Slim LED
Item #: 518736
CAT #: DL112-5-F
UPC: 661209273826
Sign In or Register to view pricing and more.
Juno Lighting

LED 6" 5000K FRST/LENS

DanaLite 6in DL106 or 12in DL112, Ultra-Slim LED
Item #: 518735
CAT #: DL106-5-F
UPC: 661209273819
Sign In or Register to view pricing and more.
Satco

10IN BLK ACCENT LITE

SAT S71-002 10IN BLK ACCENT LITE
Item #: 301949
CAT #: S71-002
UPC: 045923710025
Sign In or Register to view pricing and more.
SYLVANIA

SYL LSX/DSP/24V/840/42/1PK JEWELRY

SYL LSX/DSP/24V/840/42/1PK JEWELRY DISPLAYSTIXX 42 INCHES
Item #: 676391
CAT #: LSX/DSP/24V/840/42/1PK
UPC: 046135709791
Sign In or Register to view pricing and more.
SYLVANIA

SYL LSX/DSP/L/24V/840/12 LEDSTIXX

SYL LSX/DSP/L/24V/840/12 LEDSTIXX FOR DISPLAY 12" LOW POWER 12 LED 841 80 DEGREE BA 24 VOLTS
Item #: 676372
CAT #: LSX/DSP/L/24V/840/12
UPC: 046135709586
Sign In or Register to view pricing and more.
SYLVANIA

SYL LSX/DSP/L/24V/840/30-/1PK 30IN

SYL LSX/DSP/L/24V/840/30-/1PK 30IN LINEAR, T8, LED FIXTURE FOR DISPLAY CASE ILLUMINATION. 15W, 24V DC
Item #: 676397
CAT #: LSX/DSP/L/24V/840/30-/1PK
UPC: 046135709852
Sign In or Register to view pricing and more.
SYLVANIA

SYL LSX/DSP/M/24V/835/18 LEDSTIXX

SYL LSX/DSP/M/24V/835/18 LEDSTIXX DISPLAY 24V 3500K MED POWER 18IN
Item #: 666525
CAT #: LSX/DSP/M/24V/835/18
UPC: 046135715754
Sign In or Register to view pricing and more.
SYLVANIA

SYL LSX/DSP/L/24V/840/30 LEDSTIXX

SYL LSX/DSP/L/24V/840/30 LEDSTIXX FOR DISPLAY 30" LOW POWER 30 LED 841 80 DEGREE BA 24 VOLTS
Item #: 676376
CAT #: LSX/DSP/L/24V/840/30
UPC: 046135709616
Sign In or Register to view pricing and more.
SYLVANIA

SYL LSX/DSP/24V/840/24/1PK JEWELRY

SYL LSX/DSP/24V/840/24/1PK JEWELRY DISPLAYSTIXX 24 INCHES
Item #: 676386
CAT #: LSX/DSP/24V/840/24/1PK
UPC: 046135709760
Sign In or Register to view pricing and more.
SYLVANIA

LINEAR T8 LED FIXTURE

70991 OBS 18IN LINEAR T8 LED FIXTURE FOR DISPLAY CASE ILLUMINATION. 13.5W 24V DC
Item #: 387503
CAT #: LSX/DSP/M/24V/840/18-/1PK
UPC: 046135709913
Sign In or Register to view pricing and more.
SYLVANIA

LEDSTIXX FOR

SYL LSX/DSP/24V/840/18 LEDSTIXX FOR DISPLAY LIGHTING APPLICATIONS, 18 INCH LENGTH
Item #: 573792
CAT #: LSX/DSP/24V/840/18
UPC: 046135706257
Sign In or Register to view pricing and more.
Page 1 of 4
54 Items found