LED Refrigerated Display Lighting, 67", Center Bar, 5000K

Item #: 1081258
Cat #: ELV1S6750CS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Refrigerated Display Lighting, 67 Inch, Center Bar, 5000K, 16.8 Watt DC, 1802 Lumen, 24 Volt DC, GE Product Code # 93025075

Overview

LED Refrigerated Display Lighting, 67 Inch, Center Bar, 5000K, 16.8 Watt DC, 1802 Lumen, 24 Volt DC, GE Product Code # 93025075
Also known as: ELV1S6750CS

Specifications

Color Temperature: 5000 (Bright White)
Volts DC: 24
Length: 67 in
Light Technology: LED
Wattage: 16.800
Color Temperature: 5000 (Bright White)
Length: 67 in
Wattage: 16.800
Volts DC: 24
Light Technology: LED

Customer Reviews

No reviews for this product
(0)