RV60 Series LED Refrigerated Display Light, 60", Center, 4000K

Item #: 660637
Cat #: GELT606040CTR-SY
UPC: 662050857050
Sign In or Register to view pricing and more.
Documents & Guides
Immersion RV60 Series LED Refrigerated Display Light, 13.9 Watt, Lumens: 1023, CRI: 80, Color Temperature: 4000K, Length: 60 Inch, Position: Center, Rated Life: 50000 Hours

Overview

Immersion RV60 Series LED Refrigerated Display Light, 13.9 Watt, Lumens: 1023, CRI: 80, Color Temperature: 4000K, Length: 60 Inch, Position: Center, Rated Life: 50000 Hours
Also known as: 662050857050, GELT606040CTR-SY

Specifications

Color Temperature: 4000 (Cool White)
Length: 5 ft
Wattage: 15.400
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 15.400
Length: 5 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)