GELC GEMT304830USL-SY 48IN

Item #: 789361
Cat #: GEMT304830USL-SY
UPC: 781733696950
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GELC GEMT304830USL-SY 48IN UNDERSHELF 3000K RH30

Overview

GELC GEMT304830USL-SY 48IN UNDERSHELF 3000K RH30
Also known as: 781733696950, GEMT304830USL-SY

Specifications

Color Temperature: 3000 (Warm White)
Length: 4 ft
Light Technology: LED
Color Temperature: 3000 (Warm White)
Light Technology: LED
Length: 4 ft

Customer Reviews

No reviews for this product
(0)