Hybrid 2 Kit Rope Light, 18', 2700K, 54 Watt, 120 Volt

Item #: 966166
Cat #: H2-KIT-18-WW
UPC: 714176999982
Sign In or Register to view pricing and more.
Documents & Guides
Hybrid 2 Kit Rope Light, 18 Foot, 2700K, 54 Watt, 145 Lumen per Foot, 120 Volt

Overview

Hybrid 2 Kit Rope Light, 18 Foot, 2700K, 54 Watt, 145 Lumen per Foot, 120 Volt
Also known as: 714176999982, H2-KIT-18-WW

Specifications

Wattage: 54
Volts AC: 120
Length: 18 ft
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 54
Length: 18 ft
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)