120V HYBRID2 KIT 5000K WH 30FT 90W 150FT MAX RUN C/ETL/US

Item #: 1271208
Cat #: H2-KIT-30-WH
UPC: 714176000060
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
120V HYBRID2 KIT 5000K WH 30FT 90W 150FT MAX RUN C/ETL/US

Overview

120V HYBRID2 KIT 5000K WH 30FT 90W 150FT MAX RUN C/ETL/US
Also known as: 714176000060, H2-KIT-30-WH

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 90
Length: 30 ft
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 90
Light Technology: LED
Volts AC: 120
Length: 30 ft

Customer Reviews

No reviews for this product
(0)