Window Candles

11 Found
Window Candles

Window Candles Replacement Bulb, 2W, 12V, Clear

Item #: 148651
CAT #: 302C
UPC:
Sign In or Register to view pricing and more.
Satco

6" Plastic Candle Cover, White

Item #: 128853
CAT #: 90-911
UPC: 045923909115
Sign In or Register to view pricing and more.
Satco

6" Plastic Candle Cover, White

Item #: 101158
CAT #: 90-906
UPC: 045923909061
Sign In or Register to view pricing and more.
Satco

Cardboard Candle Cover

Item #: 514172
CAT #: 90-1709
UPC: 045923917097
Sign In or Register to view pricing and more.
Satco

4" Plastic Candle Cover, Black

Item #: 463219
CAT #: 90-2393
UPC: 045923923937
Sign In or Register to view pricing and more.
Window Candles

1PK 10CANDLES W/CL BULB &

Item #: 148673
CAT #: WC10
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

3/4 INX6 IN CANDLE COV

Item #: 83826
CAT #: 2411500
UPC: 030721241154
Sign In or Register to view pricing and more.
Window Candles

Window Candles Candle Base, Brushed Nickel

Item #: 185631
CAT #: B1
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

WEST 2 4 IN SOCKET

Item #: 131633
CAT #: 7037100
UPC: 030721703713
Sign In or Register to view pricing and more.
Window Candles

Window Candles Candle Stick (includes candle, bulb, cover, & mounting hardware)

Item #: 153671
CAT #: WCA1
UPC:
Sign In or Register to view pricing and more.
Window Candles

BRIGHT WHITE CANDLE

Item #: 148547
CAT #: 109W
UPC:
Sign In or Register to view pricing and more.
Window Candles

Window Candles Replacement Bulb, 2W, 12V, Clear

Window Candles Replacement Bulb, 2 Watt, 12 Volt, Clear
Item #: 148651
CAT #: 302C
UPC:
Sign In or Register to view pricing and more.
Satco

6" Plastic Candle Cover, White

Plastic Candle Cover; White Plastic; 1-3/16" Inside Diameter; 1-1/4" Outside Diameter; 6" Height
Item #: 128853
CAT #: 90-911
UPC: 045923909115
Sign In or Register to view pricing and more.
Satco

6" Plastic Candle Cover, White

Plastic Candle Cover; White Plastic; 13/16" Inside Diameter; 7/8" Outside Diameter; 6" Height
Item #: 101158
CAT #: 90-906
UPC: 045923909061
Sign In or Register to view pricing and more.
Satco

Cardboard Candle Cover

Paper Liner for Candelabra Sockets; 1-7/16" Height; 3/4" Diameter
Item #: 514172
CAT #: 90-1709
UPC: 045923917097
Sign In or Register to view pricing and more.
Satco

4" Plastic Candle Cover, Black

Plastic Candle Cover; Black Plastic; 13/16" Inside Diameter; 7/8" Outside Diameter; 4" Height
Item #: 463219
CAT #: 90-2393
UPC: 045923923937
Sign In or Register to view pricing and more.
Window Candles

1PK 10CANDLES W/CL BULB &

WIND WC10 1PK 10CANDLES W/CL BULB &
Item #: 148673
CAT #: WC10
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

3/4 INX6 IN CANDLE COV

WHL 2411500 3/4 INX6 IN CANDLE COV
Item #: 83826
CAT #: 2411500
UPC: 030721241154
Sign In or Register to view pricing and more.
Window Candles

Window Candles Candle Base, Brushed Nickel

Window Candles, Candle Base, Short, Brushed Nickel
Item #: 185631
CAT #: B1
UPC:
Sign In or Register to view pricing and more.
Westinghouse Lighting

WEST 2 4 IN SOCKET

WHL 7037100 WEST 2 4 IN SOCKET
Item #: 131633
CAT #: 7037100
UPC: 030721703713
Sign In or Register to view pricing and more.
Window Candles

Window Candles Candle Stick (includes candle, bulb, cover, & mounting hardware)

Window Candles Candle Stick (includes candle, bulb, cover, & mounting hardware)
Item #: 153671
CAT #: WCA1
UPC:
Sign In or Register to view pricing and more.
Window Candles

BRIGHT WHITE CANDLE

WIND 109W BRIGHT WHITE CANDLE
Item #: 148547
CAT #: 109W
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
11 Items found