Modular Wiring

Item #: 406469
Cat #: QE12012/3G11M10
UPC: 784231094433
Sign In or Register to view pricing and more.
Documents & Guides
QuickFlex Extender 120V, 12AWG, 3 Conductor and 1 Ground, 11FT, SKU - 715946

Overview

QuickFlex Extender 120V, 12AWG, 3 Conductor and 1 Ground, 11FT, SKU - 715946
Also known as: 784231094433, QE12012/3G11M10, reloc connector

Specifications

Volts AC: 120
Color: Silver
Length: 11 ft
Material: Aluminum
Volts AC: 120
Length: 11 ft
Color: Silver
Material: Aluminum

Customer Reviews

No reviews for this product
(0)