Modular Wiring

Item #: 677238
Cat #: QSD1201LEVEL09M10
UPC: 784231132692
Sign In or Register to view pricing and more.
Documents & Guides
QuickFlex SwitchDrop 120V, 9FT, SKU - 716387

Overview

QuickFlex SwitchDrop 120V, 9FT, SKU - 716387
Also known as: 784231132692, QSD1201LEVEL09M10

Specifications

Length: 9 ft
Volts AC: 120
Length: 9 ft
Volts AC: 120

Customer Reviews

No reviews for this product
(0)