16" Anodized Aluminum Reflector

Item #: 1258515
Cat #: UTB-AL16
UPC: 785988032556
Sign In or Register to view pricing and more.
Documents & Guides
16 Inch Anodized Aluminum Reflector

Overview

16 Inch Anodized Aluminum Reflector
Also known as: 785988032556, UTB-AL16

Specifications

Type: High Bay Reflector
Diameter: 16 in
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Type: High Bay Reflector
Material: Aluminum
Light Technology: LED
Diameter: 16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)