Parabolic Retrofit Kit, 2 x 4, 2-Lamp, T8, 32W, 120/277V, Limited Quantities Available

Item #: 316081
Cat #: 2ES8R232BINP
UPC: 745974331148
Sign In or Register to view pricing and more.
Documents & Guides
Parabolic Retrofit Kit, Dimensions: 2 x 4 foot, 2-Lamp, T8, 32 Watt, 120/277 Volt, Ballast: IS, high efficiency, .88 bf (normal)

Overview

Parabolic Retrofit Kit, Dimensions: 2 x 4 foot, 2-Lamp, T8, 32 Watt, 120/277 Volt, Ballast: IS, high efficiency, .88 bf (normal)
Also known as: 745974331148, 2ES8R232BINP

Specifications

Wattage: 32
Volts AC: 120, 277
Type: Retrofit Kit
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Type: Retrofit Kit
Light Technology: Fluorescent
Volts AC: 120, 277
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)