Heavy Duty Striplight, 4', 2-Lamp, T8, 32W, 120-277V

Item #: 486433
Cat #: 4OC232T8MVOLT-23151LU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Striplight, 4-Lamp, T8, 32 Watt, 120-277 Volt, Length: 8 foot

Overview

Heavy Duty Striplight, 4-Lamp, T8, 32 Watt, 120-277 Volt, Length: 8 foot
Also known as: 4OC232T8MVOLT-23151LU

Specifications

Wattage: 32
Volts AC: 120-277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Volts AC: 120-277
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)