ALLPRO STRIPS 4FT 2L T8 NARROW
Item #:
479010
Cat #:
APS-NS232
UPC:
080083622382
Sign In or Register to view pricing and more.
Documents & Guides
ALLPRO STRIPS 4FT 2L T8 NARROW
Overview
ALLPRO STRIPS 4FT 2L T8 NARROW
Also known as: 080083622382, APS-NS232
Specifications
Wattage: | 64 |
Mounting: | Surface |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Wattage: | 64 |
Length: | 4 ft, 48 in |
Mounting: | Surface |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)