Industrial Strip, 6', 2-Lamp, T12 HO, 120V, 85W

Item #: 141796
Cat #: UNS272HO120CW20GEB
UPC: 745972872636
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Strip, 6 ft, 2-Lamp, T12 HO, 120 Volt, 85 Watt, Cold Weather, T12 Electronic Ballast

Overview

Industrial Strip, 6 ft, 2-Lamp, T12 HO, 120 Volt, 85 Watt, Cold Weather, T12 Electronic Ballast
Also known as: 745972872636, UNS272HO120CW20GEB

Specifications

Type: 2-Lamp, High Output
Wattage: 85
Volts AC: 120
Length: 6 ft
Light Technology: Fluorescent
Type: 2-Lamp, High Output
Volts AC: 120
Light Technology: Fluorescent
Wattage: 85
Length: 6 ft

Customer Reviews

No reviews for this product
(0)