2' x 4' Parabolic Fixture, 3 Lamp

Item #: 878053
Cat #: 2PM3N-G-B-3-32-18LD-MVOLT-1/3-GEB10IS-PW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Parabolic Fixture, 2' x 4', 3 Lamp, T8 32W, 3500K Lamps Included

Overview

Parabolic Fixture, 2' x 4', 3 Lamp, T8 32W, 3500K Lamps Included
Also known as: 2PM3N-G-B-3-32-18LD-MVOLT-1/3-GEB10IS-PW

Specifications

Type: 3-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 3-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)