High Bay Fixture, 6-Lamp, 54W, 120-277V
Item #:
658489
Cat #:
IBZ654GEB10PS90
UPC:
753573230632
Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 6-Lamp, 54 Watt, T5HO, 120-277 Volt, Ballast: T5 Electronic 1.0 BF, Programmed Rapid Start
Overview
High Bay Fixture, 6-Lamp, 54 Watt, T5HO, 120-277 Volt, Ballast: T5 Electronic 1.0 BF, Programmed Rapid Start
Also known as: 753573230632, IBZ654GEB10PS90
Specifications
Volts AC: | 120-277 |
Wattage: | 54 |
Length: | 4 ft, 48 in |
Color: | White |
Light Technology: | Fluorescent |
Volts AC: | 120-277 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Wattage: | 54 |
Color: | White |
Customer Reviews
No reviews for this product
(0)