General Purpose Strip, 3', 120/277V

Item #: 119697
Cat #: Z125MV
UPC: 745976682705
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Strip, Length: 3', 1 Lamp, 25W, 120/277V, T8, Low-Profile, Instant Start Ballast.

Overview

General Purpose Strip, Length: 3', 1 Lamp, 25W, 120/277V, T8, Low-Profile, Instant Start Ballast.
Also known as: 745976682705, Z125MV

Specifications

Volts AC: 120, 277
Length: 3 ft
Wattage: 25
Color: White
Material: Steel
Type: 1-Lamp
Light Technology: Fluorescent
Volts AC: 120, 277
Wattage: 25
Material: Steel
Light Technology: Fluorescent
Length: 3 ft
Color: White
Type: 1-Lamp

Customer Reviews

No reviews for this product
(0)