Sign In or Register to view pricing and more.
Documents & Guides
Contractor Select general purpose strip, 2 lamp 32 watt, 120V-277V, SKU - 153TWP
Overview
Contractor Select general purpose strip, 2 lamp 32 watt, 120V-277V, SKU - 153TWP
The Lithonia Lighting LITC232MV is ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses.
Also known as: 745975079711, C232MV
Specifications
Wattage: | 32 |
Volts AC: | 120-277 |
Length: | 4 ft |
Color: | White |
Material: | Steel |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 4 ft |
Material: | Steel |
Volts AC: | 120-277 |
Color: | White |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)