General Purpose Fluorescent Strips

203 Found
Texas Fluorescents

SERIES C STRIP 4L 8FT TANDEM

Item #: 1202050
CAT #: C2328X2
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

Strip Light

Item #: 52904
CAT #: C232MV
UPC: 745975079711
Sign In or Register to view pricing and more.
Texas Fluorescents

SERIES C STRIP 2L 4FT WIRED FOR DBL ENDED LED T8 LAMPS

Item #: 1202049
CAT #: C232X2
UPC:
Sign In or Register to view pricing and more.
Columbia Lighting

General Purpose Strip, 8', 120/277V

Item #: 170317
CAT #: CS8-232-4EU
UPC: 078531005023
Sign In or Register to view pricing and more.
Lithonia Lighting

General Purpose Strip, 8', 120/277V

Item #: 188626
CAT #: C296T8MV
UPC: 745977076145
Sign In or Register to view pricing and more.
Metalux

Strip Light, 8', 2 Lamp, 32W, T8

Item #: 49773
CAT #: 8TSSF-232-UNV-EB81-U
UPC: 080083519682
Sign In or Register to view pricing and more.
Lithonia Lighting

4' General Purpose Striplight, (2) T8 Lamps, 32W, 120V

Item #: 324685
CAT #: C232120RE
UPC: 784231170830
Sign In or Register to view pricing and more.
Lithonia Lighting

Start Electronic Ballast

Item #: 51090
CAT #: TC232MVOLT1/4GEB10IS
UPC: 784231159248
Sign In or Register to view pricing and more.
Metalux

4' Striplight, 2-Lamp, T8, 32W, 120-277V

Item #: 49796
CAT #: SSF-232-UNV-EB81-U
UPC: 080083519590
Sign In or Register to view pricing and more.
Sensor Switch

Mini Power Pack, 20A, 120/240/277VAC, 15VDC

Item #: 78271
CAT #: MP20
UPC: 745975809585
Sign In or Register to view pricing and more.
Lithonia Lighting

Tandem Strip Light, (2) T8 Fluorescent Lamp, 120-277 V, High Gloss

Item #: 52771
CAT #: TC232MV
UPC: 745975080809
Sign In or Register to view pricing and more.
Lithonia Lighting

General Purpose Strip, 4', 120/277V

Item #: 119739
CAT #: Z232MV
UPC:
Sign In or Register to view pricing and more.
Columbia Lighting

General Purpose Strip, 4', 120/277V

Item #: 257
CAT #: CS4-232-EU
UPC: 078531005016
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
Metalux

4' Narrow Strip Fixture

Item #: 793628
CAT #: APS-NS132
UPC: 080083622351
Sign In or Register to view pricing and more.
Lithonia Lighting

Narrow Strip, 120/277V, 4'

Item #: 119675
CAT #: Z132MV
UPC: 745976682736
Sign In or Register to view pricing and more.
Texas Fluorescents

SERIES C STRIP 4L 8FT TANDEM

SERIES C STRIP 4L 8FT TANDEM WIRED FOR DBL ENDED LED T8 LAMPS
Item #: 1202050
CAT #: C2328X2
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

Strip Light

Contractor Select general purpose strip, 2 lamp 32 watt, 120V-277V, SKU - 153TWP
Item #: 52904
CAT #: C232MV
UPC: 745975079711
Sign In or Register to view pricing and more.
Texas Fluorescents

SERIES C STRIP 2L 4FT WIRED FOR DBL ENDED LED T8 LAMPS

SERIES C STRIP 2L 4FT WIRED FOR DBL ENDED LED T8 LAMPS
Item #: 1202049
CAT #: C232X2
UPC:
Sign In or Register to view pricing and more.
Columbia Lighting

General Purpose Strip, 8', 120/277V

CS Series, General Purpose Strip, 8', 2 Lamp, 120/277V, 32W, T8
Item #: 170317
CAT #: CS8-232-4EU
UPC: 078531005023
Sign In or Register to view pricing and more.
Lithonia Lighting

General Purpose Strip, 8', 120/277V

General Purpose Strip, 8', 2 Lamp, T8, 120/277V, 59W
Item #: 188626
CAT #: C296T8MV
UPC: 745977076145
Sign In or Register to view pricing and more.
Metalux

Strip Light, 8', 2 Lamp, 32W, T8

Strip Light, 8 ft, 2 Lamp, 32W, T8, 120/277V
Item #: 49773
CAT #: 8TSSF-232-UNV-EB81-U
UPC: 080083519682
Sign In or Register to view pricing and more.
Lithonia Lighting

4' General Purpose Striplight, (2) T8 Lamps, 32W, 120V

General Purpose Strip, Length: 4 Foot, (x2) T8 Lamps, 32 Watt, 120 Volt, Instant Start Electronic Ballast
Item #: 324685
CAT #: C232120RE
UPC: 784231170830
Sign In or Register to view pricing and more.
Lithonia Lighting

Start Electronic Ballast

Tandem Strip, Length: 8', 4 Lamp, 32W, 120/277V, T8, Advance Instant Start Electronic Ballast.
Item #: 51090
CAT #: TC232MVOLT1/4GEB10IS
UPC: 784231159248
Sign In or Register to view pricing and more.
Metalux

4' Striplight, 2-Lamp, T8, 32W, 120-277V

2 Lamp, 4 Ft. Standard Strip, 120-277V CEE Listed Electronic Ballast, T8, Flip-Up Sockets
Item #: 49796
CAT #: SSF-232-UNV-EB81-U
UPC: 080083519590
Sign In or Register to view pricing and more.
Sensor Switch

Mini Power Pack, 20A, 120/240/277VAC, 15VDC

Mini Power Pack, 20 Amp, 120/240/277 Volts AC, 15 Volts DC
Item #: 78271
CAT #: MP20
UPC: 745975809585
Sign In or Register to view pricing and more.
Lithonia Lighting

Tandem Strip Light, (2) T8 Fluorescent Lamp, 120-277 V, High Gloss

Tandem Strip Light, (2) T8 Fluorescent Lamp, 120-277 V, High Gloss Baked White Enamel Housing
Item #: 52771
CAT #: TC232MV
UPC: 745975080809
Sign In or Register to view pricing and more.
Lithonia Lighting

General Purpose Strip, 4', 120/277V

General Purpose Strip, Low-Profile, 4 ft, 2 Lamp, 32 Watt, 120/277 Volt, Instant Start Ballast
Item #: 119739
CAT #: Z232MV
UPC:
Sign In or Register to view pricing and more.
Columbia Lighting

General Purpose Strip, 4', 120/277V

CS Series, General Purpose Strip, 4', 2 Lamp, 120/277V, 32W, T8
Item #: 257
CAT #: CS4-232-EU
UPC: 078531005016
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.
Metalux

4' Narrow Strip Fixture

4 Ft. Narrow Strip, 1 Lamp, 32 Watt, T8, Electronic Ballast
Item #: 793628
CAT #: APS-NS132
UPC: 080083622351
Sign In or Register to view pricing and more.
Lithonia Lighting

Narrow Strip, 120/277V, 4'

Z Series Channel Strip Fixture, Narrow Strip, 4', 1 Lamp, 120/277V, 28W
Item #: 119675
CAT #: Z132MV
UPC: 745976682736
Sign In or Register to view pricing and more.
Page 1 of 13
203 Items found