Heavy Duty Fluorescent Strip Lighting Fixtures
47 Found
Oracle Lighting
Heavy Duty Striplight, 8', 4-Lamp, T8, 32W, 120-277V
Item #: 486432
CAT #: 8OC432T8MVOLT-23151LU
UPC:
Sign In or Register to view pricing and more.
Oracle Lighting
Heavy Duty Striplight, 4', 2-Lamp, T8, 32W, 120-277V
Item #: 486433
CAT #: 4OC232T8MVOLT-23151LU
UPC:
Sign In or Register to view pricing and more.
Mobern
MBR 44-232MV 4FT 2L STRIP
Item #: 904516
CAT #: 44-232MV
UPC:
Sign In or Register to view pricing and more.
Oracle Lighting
Heavy Duty Striplight, 2', 1-Lamp, T8, 17W, 120-277V
Item #: 676901
CAT #: 2-OCN-1-17-T8-MVOLT
UPC: 847801021267
Sign In or Register to view pricing and more.
Columbia Lighting
High Output Strip Light, 2', 120/277V
Item #: 170619
CAT #: CH2-117-EU
UPC:
Sign In or Register to view pricing and more.
Columbia Lighting
Heavy Duty Strip, 8', 1-Lamp, T8, 32W
Item #: 246737
CAT #: CH8-132-EU
UPC: 078531005078
Sign In or Register to view pricing and more.
Lithonia Lighting
8' Heavy-Duty Strip, T12
Item #: 53227
CAT #: UN296HO
UPC: 745973790267
Sign In or Register to view pricing and more.
Lithonia Lighting
FLR FIX
Item #: 407248
CAT #: AF10296T8MVOLTGEB10ISP
UPC:
Sign In or Register to view pricing and more.
Oracle Lighting
Heavy Duty Striplight, 8', 4-Lamp, T8, 32W, 120-277V
Item #: 365435
CAT #: 8-OC-4-32-T8-MVOLT
UPC: 847801031211
Sign In or Register to view pricing and more.
Lithonia Lighting
PGM841-PAF-WGH-1/2-GEB10IS FLUOR FIXT
Item #: 513575
CAT #: FDK8-3-32-F1X32-MVOLT-1/4-GEB10IS-LPGM84
UPC:
Sign In or Register to view pricing and more.
Columbia Lighting
1LT 8FT HO
Item #: 200084
CAT #: K8-196HO-EP120-1PK
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Linear
Item #: 50799
CAT #: AF296T8MVOLTGEB10IS
UPC: 784231176214
Sign In or Register to view pricing and more.
Columbia Lighting
Heavy Duty Strip, 4', 120/277V
Item #: 233968
CAT #: CH4-232-EU
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
HEAVY DUTY
Item #: 50948
CAT #: UN496T8MVOLTGEB10IS
UPC: 745971144413
Sign In or Register to view pricing and more.
Elite Lighting
Heavy Duty Striplight, 4', 2-Lamp, T8, 32W, 120-277V
Item #: 326400
CAT #: 4-OC-2-32-T8-MVOLT
UPC: 847801021328
Sign In or Register to view pricing and more.
Columbia Lighting
Heavy Duty Strip, 3', 120V
Item #: 155
CAT #: CH3-130-L120
UPC: 078531840242
Sign In or Register to view pricing and more.
Oracle Lighting
Heavy Duty Striplight, 8', 4-Lamp, T8, 32W, 120-277V
Heavy Duty Striplight, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot
Item #: 486432
CAT #: 8OC432T8MVOLT-23151LU
UPC:
Sign In or Register to view pricing and more.
Oracle Lighting
Heavy Duty Striplight, 4', 2-Lamp, T8, 32W, 120-277V
Heavy Duty Striplight, 4-Lamp, T8, 32 Watt, 120-277 Volt, Length: 8 foot
Item #: 486433
CAT #: 4OC232T8MVOLT-23151LU
UPC:
Sign In or Register to view pricing and more.
Mobern
MBR 44-232MV 4FT 2L STRIP
MBR 44-232MV 4FT 2L STRIP
Item #: 904516
CAT #: 44-232MV
UPC:
Sign In or Register to view pricing and more.
Oracle Lighting
Heavy Duty Striplight, 2', 1-Lamp, T8, 17W, 120-277V
Heavy Duty Striplight, 1-Lamp, T8, 17 Watt, 120-277 Volt, Length: 2 foot
Item #: 676901
CAT #: 2-OCN-1-17-T8-MVOLT
UPC: 847801021267
Sign In or Register to view pricing and more.
Columbia Lighting
High Output Strip Light, 2', 120/277V
CS Series, High Output Striplight, Narrow Channel, 2ft, 1 Lamp, T8, 17W, 120/277V
Item #: 170619
CAT #: CH2-117-EU
UPC:
Sign In or Register to view pricing and more.
Columbia Lighting
Heavy Duty Strip, 8', 1-Lamp, T8, 32W
Heavy Duty Strip, 8 ft, 1 Lamp, T8, 32W
Item #: 246737
CAT #: CH8-132-EU
UPC: 078531005078
Sign In or Register to view pricing and more.
Lithonia Lighting
8' Heavy-Duty Strip, T12
Heavy-Duty Strip, Length: 8', (x2) F96 T12HO Lamps, 120V, Rapid Start Electronic Ballast ***Lamps Not Included***
Item #: 53227
CAT #: UN296HO
UPC: 745973790267
Sign In or Register to view pricing and more.
Lithonia Lighting
FLR FIX
LIT AF10296T8MVOLTGEB10ISP FLR FIX
Item #: 407248
CAT #: AF10296T8MVOLTGEB10ISP
UPC:
Sign In or Register to view pricing and more.
Oracle Lighting
Heavy Duty Striplight, 8', 4-Lamp, T8, 32W, 120-277V
Heavy Duty Striplight, 4-Lamp, T8, 32 Watt, 120-277 Volt, Length: 8 foot
Item #: 365435
CAT #: 8-OC-4-32-T8-MVOLT
UPC: 847801031211
Sign In or Register to view pricing and more.
Lithonia Lighting
PGM841-PAF-WGH-1/2-GEB10IS FLUOR FIXT
PGM841-PAF-WGH-1/2-GEB10IS FLUOR FIXT
Item #: 513575
CAT #: FDK8-3-32-F1X32-MVOLT-1/4-GEB10IS-LPGM84
UPC:
Sign In or Register to view pricing and more.
Columbia Lighting
1LT 8FT HO
COL K8-196HO-EP120-1PK 1LT 8FT HO
Item #: 200084
CAT #: K8-196HO-EP120-1PK
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Linear
Heavy-Duty Turret Inudstrial with 20pct uplight reflectors, Two lamps, 59W T8 (96''), 120V-277V, T8 electronic ballast, SKU - 741553
Item #: 50799
CAT #: AF296T8MVOLTGEB10IS
UPC: 784231176214
Sign In or Register to view pricing and more.
Columbia Lighting
Heavy Duty Strip, 4', 120/277V
Heavy Duty Strip, Narrow Channel, 4 ft, 2 Lamp, 25;28;30;32 Watt, T8, Electronic Instant Start, 120/277 Volt
Item #: 233968
CAT #: CH4-232-EU
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
HEAVY DUTY
LIT UN496T8MVOLTGEB10IS HEAVY DUTY
Item #: 50948
CAT #: UN496T8MVOLTGEB10IS
UPC: 745971144413
Sign In or Register to view pricing and more.
Elite Lighting
Heavy Duty Striplight, 4', 2-Lamp, T8, 32W, 120-277V
Heavy Duty Striplight, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot
Item #: 326400
CAT #: 4-OC-2-32-T8-MVOLT
UPC: 847801021328
Sign In or Register to view pricing and more.
Columbia Lighting
Heavy Duty Strip, 3', 120V
Heavy Duty Strip, Narrow Channel, 3 ft, 1 Lamp, 30 Watt, T12, 120 Volt, Low Power Factor
Item #: 155
CAT #: CH3-130-L120
UPC: 078531840242
Sign In or Register to view pricing and more.