Strip Fixture, 8', 4-Lamp, 32 Watt, T8, 120-277V Ballast
Item #:
697390
Cat #:
76-8-432-QS-EB4*AD-BD-UNV
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
8 Foot, 4-Lamp, 32 Watt, T8 Strip Fixture, 4-Lamp Electronic Ballast, 120-277 Volt
Overview
8 Foot, 4-Lamp, 32 Watt, T8 Strip Fixture, 4-Lamp Electronic Ballast, 120-277 Volt
Also known as: 76-8-432-QS-EB4*AD-BD-UNV
Specifications
Wattage: | 32 |
Type: | Industrial, 4-Lamp |
Length: | 8 ft |
Color: | White |
Volts AC Range: | 208, 240, 120 |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 8 ft |
Volts AC Range: | 208, 240, 120 |
Type: | Industrial, 4-Lamp |
Color: | White |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)