Industrial Fluorescent Light, 4-Lamp, 96", 32W, 12/277V

Item #: 121290
Cat #: TL232MV
UPC: 745975276387
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Strip, Length: 8', 4-Lamp, 32W, 120/277V.

Overview

Industrial Strip, Length: 8', 4-Lamp, 32W, 120/277V.
The Lithonia Lighting LITTL232MV are intended for mounting heights up to 16 FT requiring low to medium light levels. Ideal for light duty task lighting, utility, storage rooms or retail.
Also known as: 745975276387, TL232MV

Specifications

Wattage: 32
Volts AC: 120-277
Length: 8 ft
Light Technology: Fluorescent
Wattage: 32
Length: 8 ft
Volts AC: 120-277
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)