Side Mount Strip, 2-Lamp, 32 Watt, 48", 120-277V
Item #:
1026550
Cat #:
APSM232AXMV
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Side Mount Strip, 2-Lamp, 32 Watt, 48 Inch, 120-277 Volt
Overview
Side Mount Strip, 2-Lamp, 32 Watt, 48 Inch, 120-277 Volt
Also known as: APSM232AXMV
Specifications
Wattage: | 32 |
Volts AC: | 120-277 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Volts AC: | 120-277 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)