High Bay Fixture, 4', 4-Lamp, T5HO, 54W, 120-277V
Item #:
320269
Cat #:
LHA4-454-NU-4EPU-F554841
UPC:
078531022129
Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Ballast: (1) 4-Lamp Electronic T5, Programmed Start, Uplight: Solid Top, Lamp Included, Lamp Type: 82 CRI, 4100K
Overview
High Bay Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Ballast: (1) 4-Lamp Electronic T5, Programmed Start, Uplight: Solid Top, Lamp Included, Lamp Type: 82 CRI, 4100K
Also known as: 078531022129, LHA4-454-NU-4EPU-F554841
Specifications
Volts AC: | 120-277 |
Wattage: | 54 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Volts AC: | 120-277 |
Length: | 4 ft, 48 in |
Wattage: | 54 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)