High Bay Fixture, 4', 6-Lamp, T5HO, 54W, 120-277V
Item #:
232898
Cat #:
LHA4-654-NU-24EPU-F554841
UPC:
078531022167
Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Ballast: (1) 2-Lamp and (1) 4-Lamp, Electronic T5, Programmed Start, Uplight: Yes, Lamp Included, Lamp Type: 82 CRI, 4100K
Overview
High Bay Fixture, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Ballast: (1) 2-Lamp and (1) 4-Lamp, Electronic T5, Programmed Start, Uplight: Yes, Lamp Included, Lamp Type: 82 CRI, 4100K
Also known as: 078531022167, LHA4-654-NU-24EPU-F554841
Specifications
Volts AC: | 120-277 |
Wattage: | 54 |
Length: | 4 ft, 48 in |
Standards: | California Proposition 65 |
Light Technology: | Fluorescent |
Volts AC: | 120-277 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Wattage: | 54 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)