High Bay Fixture, Tandem, 8', 2-Lamp, T5HO, 54W, 480V

Item #: 707901
Cat #: TMS5HB254T5HOSBL48022AP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 2-Lamp, T5HO, 54 Watt, 480 Volt, Length: 8 foot, Ballast: T5 electronic 1.0 BF, programmed rapid start

Overview

High Bay Fixture, 2-Lamp, T5HO, 54 Watt, 480 Volt, Length: 8 foot, Ballast: T5 electronic 1.0 BF, programmed rapid start
Also known as: TMS5HB254T5HOSBL48022AP

Specifications

Volts AC: 480
Wattage: 54
Length: 8 ft, 96 in
Light Technology: Fluorescent
Volts AC: 480
Length: 8 ft, 96 in
Wattage: 54
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)