Lensed Troffer, 2 x 4', 4-Lamp, T8, 32W, 120-277V
Item #:
680104
Cat #:
APT-432-L741F
UPC:
080083622047
Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, Lamp Type: 4100K, Lamp Included
Overview
Lensed Troffer, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120-277 Volt, Lamp Type: 4100K, Lamp Included
Also known as: 080083622047, APT-432-L741F
Specifications
Color Temperature: | 4100 (Cool White) |
Mounting: | Recessed |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Color Temperature: | 4100 (Cool White) |
Wattage: | 32 |
Light Technology: | Fluorescent |
Mounting: | Recessed |
Length: | 4 ft, 48 in |
Customer Reviews
No reviews for this product
(0)