Volumetric Recessed Fixture, 4', 1-Lamp, T5HO, 120V, 54W

Item #: 412232
Cat #: 9424D1STH154S71EL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Volumetric Recessed Fixture, 4 ft, 1-Lamp, T5HO, 120 Volt, 54 Watt, Electronic Ballast, 1 cct Dimming Wiring

Overview

Volumetric Recessed Fixture, 4 ft, 1-Lamp, T5HO, 120 Volt, 54 Watt, Electronic Ballast, 1 cct Dimming Wiring
Also known as: 9424D1STH154S71EL

Specifications

Wattage: 54
Volts AC: 120
Type: High Output, 1-Lamp
Length: 4 ft
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 54
Type: High Output, 1-Lamp
Dimmable: Yes
Volts AC: 120
Length: 4 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)